Conix II LED 16W Gen 2 3000K 85 CRI Typical Flood Black Finish

Item #: 0190034

Cat #: T261LG23FBL

UPC: 661209454775

Call for price
Company wide:
0 in stock
Documents & Guides
JUN T261LG2-3FBL CONIX II LED 3000K FLOOD BLACK

Overview

JUN T261LG2-3FBL CONIX II LED 3000K FLOOD BLACK
Also known as: 661209454775, T261LG23FBL, JUNT261LG23FBL

Specifications

No Specifications Available