LED BOLLARD 42 INCH 13W WARM LED BRONZE

Item #: 0189982

Cat #: BLED13Y

UPC: 019813026893

$ 587.64 EA
Company wide:
0 in stock
Documents & Guides
LED BOLLARD 42 INCH 13W WARM LED BRONZE

Overview

LED BOLLARD 42 INCH 13W WARM LED BRONZE

High output LED 100,000 hour life. Superior heat sinking with die cast aluminum housing. Meets ADA Requirements. Cutting-Edge, Heat-Dissipating Design. 5-year warranty.

Also known as: 019813026893, BLED13Y, RABBLED13Y

Specifications

Wattage: 13
Type: Landscape
Color: Bronze
Light Technology: LED
Wattage: 13
Color: Bronze
Type: Landscape
Light Technology: LED