GEN2 AREA LIGHT W/ CH

Item #: 0189913

Cat #: HZD5C2G

UPC:

Company wide:
0 in stock
Documents & Guides
DAI HZD5C2G GEN2 AREA LIGHT W/ CH ADAPTOR, 4500 LUMEN, C1D2, 120-277V, GLASS LENS

Overview

DAI HZD5C2G GEN2 AREA LIGHT W/ CH ADAPTOR, 4500 LUMEN, C1D2, 120-277V, GLASS LENS
Also known as: HZD5C2G, DILHZD5C2G

Features & Benefits

  • Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid-in along run
  • Lay-in design eliminates the action of pulling wires or cables, which can result in insulation damage
  • Flat-cover design supports mounting flush with walls or ceilings
  • Layin Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. This Straight Section Layin Flat Cover Type 1 KOs, F88T148GVWK item measures 8x8x48in with material of Steel finish Galvanized.
  • Sections available in lengths from 12 to 120 inches, with or without knockouts
  • 4"x4" and 6"x6" Straight Sections re-designed with Snap Connect features for ease-of-installation; sections are backwards compatible if a legacy U-Connector is present

Specifications

Material: Malleable Iron
Type: Bonding Jumper
Length: 16 in
Material: Malleable Iron
Length: 16 in
Type: Bonding Jumper