Ring Type Meter Socket

Item #: 0189890

Cat #: U217MTBPL

UPC: 784572178878

$ 3614.24 EA
Company wide:
0 in stock
Ring Type Meter Socket, Up to 240 Volts Alternating Current, 3 Phase, 60 Hertz, Single Mechanical Line Side and Single Mechanical Load Side Connector, Mounting: Surface Mount, Type 3R, G90 Galvanized Steel w/ Powder Coat Finish., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Ring Type Meter Socket, Up to 240 Volts Alternating Current, 3 Phase, 60 Hertz, Single Mechanical Line Side and Single Mechanical Load Side Connector, Mounting: Surface Mount, Type 3R, G90 Galvanized Steel w/ Powder Coat Finish., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572178878, U217MTBPL, MLBU217MTBPL

Specifications

Phase: 3
Amps: 100
Mounting: Surface
Standards: California Proposition 65
Phase: 3
Mounting: Surface
Amps: 100
Standards: California Proposition 65