RadioRA 2 Hybrid Keypad, White

Item #: 0189854

Cat #: RRD-HN6BRL-WH

UPC: 784276164771

Company wide:
0 in stock
Documents & Guides
RadioRA 2 6-Button with Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, White

Overview

RadioRA 2 6-Button with Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, White

RadioRA 2 C.L Hybrid Keypad, 6-button with raise/lower keypad and 450W/450VA neutral wire dimmer (Incandescent/Halogen/Magnetic Low Voltage) or 100W (approved CFL/LED), 120V, in white

Also known as: 784276164771, RRD-HN6BRL-WH, LUTRRDHN6BRLWH

Specifications

Wattage: 450, 100
Type: Keypad, 6 Button, Raise/Lower
Volts AC: 120
Color: White
Mounting: Knuckle
Volt Amps: 450
Wattage: 450, 100
Volts AC: 120
Mounting: Knuckle
Type: Keypad, 6 Button, Raise/Lower
Color: White
Volt Amps: 450