Breaker, Molded Case, 200A, 3P, 600VAC, Frame, Trip Unit, Terminals

Item #: 0189819

Cat #: HJD3200

UPC: 786679411841

$ 5792.04 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 200 Amp, 3-Pole, 600 Volt AC, 65 kAIC at 480 Volt AC, Complete Unit; J Frame, Magnetic Adjustable Trip Unit, Terminals

Overview

Breaker, Molded Case, 200 Amp, 3-Pole, 600 Volt AC, 65 kAIC at 480 Volt AC, Complete Unit; J Frame, Magnetic Adjustable Trip Unit, Terminals
Also known as: 786679411841, HJD3200, CUTHJD3200

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts AC: 600
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 65 kA
Amps: 200
Poles: 3
Interrupt Rating DC: 20 kA
Mounting: Panel
Volts AC: 600
Interrupt Rating AC: 65 kA