TV/Telephone Add-On

Item #: 0189780

Cat #: TTV100T

UPC: 784567360042

$ 46.49 EA
Clearance
Price good while supplies last
Company wide:
35 in stock
Documents & Guides
TV/Telephone Add-On, RJ11 Phone Jack (12 Inch High), Height: 18 Inch, Width: 5 Inch, Depth: 4-1/2 Inch

Overview

TV/Telephone Add-On, RJ11 Phone Jack (12 Inch High), Height: 18 Inch, Width: 5 Inch, Depth: 4-1/2 Inch
Also known as: 784567360042, TTV100T, MIDTTV100T

Specifications

Depth: 4 1/2 in
Height: 18 in
Width: 5 in
Depth: 4 1/2 in
Width: 5 in
Height: 18 in