Foam Carrier, 4"

Item #: 0189773

Cat #: 31-325

UPC: 783250313259

$ 37.34 EA
Company wide:
0 in stock
Documents & Guides
Foam Carrier, Conduit Size: 4 IN, Package: 1/Bag, RoHS Compliant, For Use With Any Type Of Blower Or Vacuum System

Overview

Foam Carrier, Conduit Size: 4 IN, Package: 1/Bag, RoHS Compliant, For Use With Any Type Of Blower Or Vacuum System
Also known as: 783250313259, 31-325, IDE31325, rat

Specifications

Type: Piston
Diameter: 4 in
Type: Piston
Diameter: 4 in