WOOD 1164 100W GUARD OPEN-END W/REF

Item #: 0189771

Cat #: 1164

UPC: 786788608873

$ 53.03 EA
Company wide:
0 in stock
Documents & Guides
WOOD 1164 100W GUARD OPEN-END

Overview

WOOD 1164 100W GUARD OPEN-END
Also known as: 786788608873, 1164, WOO1164

Specifications

Wattage: 100
Material: Steel
Light Technology: Incandescent
Wattage: 100
Light Technology: Incandescent
Material: Steel