100 Watt Halogen Single-Ended Linear Bulb

Item #: 0189761

Cat #: JD-130V/MC/100W/CL

UPC:

$ 10.40 EA
Company wide:
25 in stock
Documents & Guides
Halogen Single-Ended Linear Lamp, 100W, 130V, Bulb: T4, Base: Mini-Candelabra Screw (E11). Lumens: 1600, Color Temperature: 2850K.

Overview

Halogen Single-Ended Linear Lamp, 100W, 130V, Bulb: T4, Base: Mini-Candelabra Screw (E11). Lumens: 1600, Color Temperature: 2850K.

100 watt - 130 volt - T4 - Miniature Candelabra Screw (E11) Base | Hikari / Higuchi Halogen Incandescent Light Bulb

Also known as: JD-130V/MC/100W/CL, CNDJD130VMC100W

Specifications

Wattage: 100
Shape: T4 (Tubular)
Volts AC: 130
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Lumens: 1600
Light Technology: Halogen
Wattage: 100
Volts AC: 130
Color Rendering Index (CRI): 100
Light Technology: Halogen
Shape: T4 (Tubular)
Color Temperature: 2850 (Warm White)
Lumens: 1600