Cond Riser, 3.0-3.5", 4" Cond, Lace

Item #: 0189728

Cat #: 02212043

UPC: 783585306568

Company wide:
0 in stock
Documents & Guides
Conduit Riser Grips, 3.0-3.5", 4" Conduit, Lace-up

Overview

Conduit Riser Grips, 3.0-3.5", 4" Conduit, Lace-up

Conduit Riser Grips - Double Weave, Split Mesh, Lace Closing - Kellems® Conduit Riser Support Grips will support cable runs in vertical or sloping standard rigid conduit. The grip is fastened to a support ring which seats on the rim of the conduit. The entire grip is supported by the conduit itself and no other hardware is required. The rings will fit schedule 40 rigid PVC conduit and standard electrical rigid metal conduit only. For permanent support when cable end is not available. Recommended safety factor is ten for catalog listed support grips.

Also known as: 783585306568, 02212043, KEL02212043

Features & Benefits

  • Suitable for standard rigid metal conduit and schedule 40 rigid PVC conduit only
  • Pemanently fastened to support ring
  • For permanent support when cable end is available to be installed through the grip

Specifications

Color: Metallic
Material: Bronze
Color: Metallic
Material: Bronze