ETN DH465URK Heavy Duty Safety Swit

Item #: 0189718

Cat #: DH465URK

UPC: 786685235011

$ 5864.20 EA
Company wide:
0 in stock
Documents & Guides
C-H DH465URK 4-POLE 400 AMP NON-FUSED RAINTIGHT DISCONNECT 600VAC

Overview

C-H DH465URK 4-POLE 400 AMP NON-FUSED RAINTIGHT DISCONNECT 600VAC
Also known as: 786685235011, DH465URK, CUTDH465URK

Specifications

Amps: 400
Poles: 4
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 400
Volts AC: 600
Poles: 4
IP/NEMA Rating: NEMA 3R