BALDOR CTM4110T 40HP 1775RPM

Item #: 0189717

Cat #: CTM4110T

UPC: 781568600689

Call for price
Company wide:
0 in stock
Documents & Guides
BALDOR CTM4110T 40HP 1775RPM

Overview

BALDOR CTM4110T 40HP 1775RPM
Also known as: 781568600689, CTM4110T, BLMCTM4110T

Specifications

Phase: 3
Horsepower: 40
Amps: 60
Phase: 3
Amps: 60
Horsepower: 40