
Mounting Bracket, 2-Gang, Low Voltage, Nail-On, Metallic
Item #: 0189693
Cat #: MP2S
UPC: 782856486626
$ 4.86 EA
Company wide:
701
in stock
Documents & Guides
Mounting Bracket. 2-Gang, Low Voltage, Nail-On, Metallic. For use with Low Voltage Class 2 Applications.
Overview
Mounting Bracket. 2-Gang, Low Voltage, Nail-On, Metallic. For use with Low Voltage Class 2 Applications.
Provides a bracket for mounting low voltage Class 2 communication outlets Reduces bulges in the dry wall caused by plaster rings May be installed to the front or the side of the metal or wood stud Side support provides for a rigid installation Attaches with self-tapping screws or nails Works with wood or metal studs
Also known as: 782856486626, MP2S, CDYMP2S
Features & Benefits
- Provides a bracket for mounting low voltage Class 2 communication outlets
- Reduces bulges in the dry wall caused by plaster rings
- May be installed to the front or the side of the metal or wood stud
- Side support provides for a rigid installation
- Attaches with self-tapping screws or nails
- Works with wood or metal studs
Specifications
| Gangs: | 2 |
| Material: | Steel |
| Mounting: | Nail On |
| Standards: | Build America Buy America Compliant |
| Gangs: | 2 |
| Mounting: | Nail On |
| Material: | Steel |
| Standards: | Build America Buy America Compliant |