B18-Z Box/Conduit Hanger with Rod/Wire Clip, 1/2", 3/4" EMT, 1/4" Rod, #12 Wire

Item #: 0189691

Cat #: 812MB18

UPC: 782856520016

$ 11.16 EA
Company wide:
2,386 in stock
Documents & Guides
Combination Box/Conduit Hangers from Drop Wire/Rod and Beam. Mounts 4" Sq. Boxes with 1/2" & 3/4" Conduit from #12 Wire thru 1/4" Rod. Standard Packaging Quantity: 25.

Overview

Combination Box/Conduit Hangers from Drop Wire/Rod and Beam. Mounts 4" Sq. Boxes with 1/2" & 3/4" Conduit from #12 Wire thru 1/4" Rod. Standard Packaging Quantity: 25.

One assembly provides support for electrical box and/or conduit from drop wire or rod Eliminates need for offset bending conduit 66% less Drop Wires (rod/wire application) NEC® & CEC compliant

Also known as: 782856520016, 812MB18, CDY812MB18, crab claw, box of bow ties, Cheater, bow ties , bruce bracket, bow tie, Elephant ear, Cheater bar, Helicopter clips

Features & Benefits

  • One assembly provides support for electrical box and/or conduit from drop wire or rod
  • Eliminates need for offset bending conduit
  • 66% less Drop Wires (rod/wire application)
  • NEC® & CEC compliant
  • Increased capability and application options by combining 4Z and 6Z products into one enhanced and efficient offering
  • Improved multi-function clip allows for optimized inventory while reducing job site scheduling risks associated with multiple SKUs

Specifications

Diameter: 1/2 in
Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Diameter: 1/2 in
Standards: Build America Buy America Compliant
Material: Spring Steel
Finish: Corrosion Resistant