Shielded 48 Port Unloaded Panel Flat, Use With Tks6A Keystone Jacks, 2Ru , 3.5X 19

Item #: 0189668

Cat #: PHDTKSU48

UPC: 662875686569

$ 111.50 EA
Company wide:
6 in stock
Documents & Guides
Shielded 48 Port Unloaded Panel Flat, Use With Tks6A Keystone Jacks, 2Ru , 3.5X 19

Overview

Shielded 48 Port Unloaded Panel Flat, Use With Tks6A Keystone Jacks, 2Ru , 3.5X 19

48 Port Unloaded Flat Panel For Rear Loading Tks6A Shielded Jacks. Includes Rear Cable Management, And Grounding Lug. Occupies 2 Rack Unit Of Space 3.5" X 19"

Also known as: 662875686569, PHDTKSU48, ORTPHDTKSU48

Specifications

Mounting: Rack
Size: 2RMU
Standards: California Proposition 65
Number of Ports: 48
Mounting: Rack
Standards: California Proposition 65
Size: 2RMU
Number of Ports: 48