Fostoria Infrared Heater Electric Overhead

Item #: 0189663

Cat #: FSS31481

UPC: 686334488242

$ 1431.77 EA
Company wide:
0 in stock
Documents & Guides
TPI Fostoria Infrared Heater FSS-3148-1 Electric Overhead 3.15 kW 480V. • High-Density medium wave radiant heat, with 60° symmetric heat pattern. Approximately 78.5% efficient vs 50% efficiency of metal sheath elements. More uniform heat pattern than metal sheath.

Overview

TPI Fostoria Infrared Heater FSS-3148-1 Electric Overhead 3.15 kW 480V. • High-Density medium wave radiant heat, with 60° symmetric heat pattern. Approximately 78.5% efficient vs 50% efficiency of metal sheath elements. More uniform heat pattern than metal sheath.
Also known as: 686334488242, FSS31481, TPIFSS31481

Specifications

Volts AC: 480
Wattage: 3150
Length: 46 in
Standards: California Proposition 65
Volts AC: 480
Length: 46 in
Wattage: 3150
Standards: California Proposition 65