HEX Inline Fuse Holder, 30A, 2P, 600V, Line/Load Copper Crimp, Class CC-13/32"x1-1/2"
Item #: 0189607
Cat #: HEX-AA
UPC: 051712718639
$ 136.88 EA
Company wide:
493
in stock
Documents & Guides
HEX Inline Fuse Holder, 0-30 Amp, 2-Pole, Lineside: Copper Crimp (1) #12-8/(2) #12, Loadside: Copper Crimp (1) #12-8/(2) #12, 600 Volt, Used with Class CC and 13/32" x 1 1/2" Fuses
Overview
HEX Inline Fuse Holder, 0-30 Amp, 2-Pole, Lineside: Copper Crimp (1) #12-8/(2) #12, Loadside: Copper Crimp (1) #12-8/(2) #12, 600 Volt, Used with Class CC and 13/32" x 1 1/2" Fuses
Breakaway and non-breakaway submersible, dual-pole in-line fuse holders available with terminal options to meet application needs. Breakaway versions come with insulating boots to provide submersibility per UL IP67. Nonbreakaway versions require ordering optional insulating boots for submersibility
Also known as: 051712718639, HEX-AA, BUSHEXAA
Specifications
| Diameter: | 13/32 in |
| Material: | Phenolic |
| Poles: | 2 |
| Length: | 1 1/2 in |
| Volts DC: | 600 |
| Amps: | 30 |
| Volts AC: | 600 |
| Class: | Midget |
| Mounting: | Inline |
| Type: | In-Line Fuse Holders |
| Interrupt Rating DC: | 200 kA |
| Interrupt Rating AC: | 200 kA |
| Diameter: | 13/32 in |
| Poles: | 2 |
| Volts DC: | 600 |
| Volts AC: | 600 |
| Mounting: | Inline |
| Interrupt Rating DC: | 200 kA |
| Material: | Phenolic |
| Length: | 1 1/2 in |
| Amps: | 30 |
| Class: | Midget |
| Type: | In-Line Fuse Holders |
| Interrupt Rating AC: | 200 kA |