15A, 125V, Industrial Grade Duplex Receptacle, Brown

Item #: 0189596
Cat #: 5262DW
UPC: 786788718640
$ 5.69 EA
Clearance
Price good while supplies last
Company wide:
8 in stock
Documents & Guides
15 Amp, 125 Volt, Duplex Receptacle, Indistrial Grade, Straight Blade, 2P3W, NEMA 5-15, Color - Brown

Overview

15 Amp, 125 Volt, Duplex Receptacle, Indistrial Grade, Straight Blade, 2P3W, NEMA 5-15, Color - Brown
Also known as: 786788718640, 5262DW, WOO5262DW

Specifications

Gender: Female
Type: Receptacle, NO, Duplex
Color: Brown
Amps: 15
Volts AC: 125
Gender: Female
Color: Brown
Volts AC: 125
Type: Receptacle, NO, Duplex
Amps: 15

Customer Reviews

No reviews for this product
(0)