4 Bare Solid Copper Wire, 2500 Ft.

Item #: 0189566

Cat #: 4BCSOLX2500

UPC: 48243334490

$ 2.34 FT
Company wide:
9,820 in stock
Documents & Guides
4 AWG Bare Solid Copper Wire, 2500 Ft. Length

Overview

4 AWG Bare Solid Copper Wire, 2500 Ft. Length

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 48243334490, 4BCSOLX2500

Specifications

Gauge: 4 AWG
Length: 2500 ft, Cut to Length
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Solid
Gauge: 4 AWG
Volts AC: 600
Material: Soft Drawn Copper
Length: 2500 ft, Cut to Length
Conductors: 1
Stranding: Solid