Feed Through Terminal Block, Type: M 4/6

Item #: 0189536

Cat #: 010503114

UPC: 662019953526

$ 1.85 EA
Company wide:
3,771 in stock
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: M 4/6. Color: Black. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: M 4/6. Color: Black. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Also known as: 662019953526, 010503114, ENT1SNA105031R1400

Specifications

Size: 6 mm
Volts DC: 600
Mounting: DIN Rail
Color: Black
Poles: 1
Amps: 30
Family / Style: Entrelec
Volts AC: 600
Size: 6 mm
Mounting: DIN Rail
Poles: 1
Family / Style: Entrelec
Volts DC: 600
Color: Black
Amps: 30
Volts AC: 600