Feed Through Terminal Block, Type: M 6/8

Item #: 0189535

Cat #: 0105 118.20

UPC: 662019953687

$ 4.28 EA
Company wide:
54 in stock
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: M 6/8. Color: Yellow. 600V/50A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: M 6/8. Color: Yellow. 600V/50A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.
Also known as: 662019953687, 0105 118.20, ENT1SNA105118R2000

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Mounting: DIN Rail
Family / Style: Entrelec
Amps: 50
Color: Yellow
Type: Terminal Block, Feed Through, Screw Clamp
Family / Style: Entrelec
Color: Yellow
Mounting: DIN Rail
Amps: 50