Pluggable Interface Relay 2C/O

Item #: 0189493
Cat #: 1SVR405601R0000
UPC:
$ 7.73 EA
Company wide:
8 in stock
Documents & Guides
Cr-P024Ac2 Pluggable Interface Relay 2C/O, A1-A2=24Vac, 250V/8A

Overview

Cr-P024Ac2 Pluggable Interface Relay 2C/O, A1-A2=24Vac, 250V/8A
The Cr-P024Ac2 Pluggable Interface Relay Is From The Cr-P (Pcb) Relay Range. This Relay Operates With A 24 V Ac Rated Control Supply Voltage And Has A 2 C/O (Spdt) Output With Contacts Rated At 250 V / 8 A. Standard Sockets, Logic Sockets, Pluggable Function Modules, Holder And Marker Are Available As Accessories.
Also known as: 1SVR405601R0000, ABB1SVR405601R0000

Specifications

Type: DPDT
Type: DPDT

Customer Reviews

No reviews for this product
(0)