This product has been discontinued.

Flood Light, LED, 1-Light, 300W, 120-277V, Bronze
Item #: 0189485
Cat #: FXLED300T
UPC: 019813131443
Company wide:
0
in stock
Discontinued
Documents & Guides
Flood Light, LED, 1-Light, 300 Watt, 120-277 Volt, Lumens: 38292, CRI: 72, Color Temperature: 5000K, Color: Bronze, Mount: Trunnion, Replaces 1000 Watt Metal Halide
Overview
Flood Light, LED, 1-Light, 300 Watt, 120-277 Volt, Lumens: 38292, CRI: 72, Color Temperature: 5000K, Color: Bronze, Mount: Trunnion, Replaces 1000 Watt Metal Halide
Also known as: 019813131443, FXLED300T, RABFXLED300T
Specifications
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 300 |
| Mounting: | Trunnion |
| Color: | Bronze |
| Light Technology: | LED |
| Lumens: | 45171 |
| Color Temperature: | 5000 (Bright White) |
| Mounting: | Trunnion |
| Light Technology: | LED |
| Wattage: | 300 |
| Color: | Bronze |
| Lumens: | 45171 |