13 Watt PL-S 5000K CFL

Item #: 0189483

Cat #: PL-S 13W/850/2P 1CT/5X10BOX ALTO

UPC: 046677146870

$ 9.34 EA
Company wide:
22 in stock
Documents & Guides
Compact Fluorescent Lamp, 13W, Bulb: PL-S (Single Tube), Base: 2-Pin (GX23), Lumens: 825, CRI: 82, Color Temperature: 5000K, Rated Average Life: 10,000 Hrs. *Philips Part # 14687-8* 60W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 13W, Bulb: PL-S (Single Tube), Base: 2-Pin (GX23), Lumens: 825, CRI: 82, Color Temperature: 5000K, Rated Average Life: 10,000 Hrs. *Philips Part # 14687-8* 60W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes, configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum efficiency and sleek design solutions are required.

Also known as: 046677146870, PL-S 13W/850/2P 1CT/5X10BOX ALTO, PHIPLS13W8502PALTO

Specifications

Lumens: 825, 800
Wattage: 13
Color Temperature: 5000 (Bright White)
Shape: PL-S (Single Tube), CFT (Flat Twin)
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: Fluorescent
Base: 2-Pin (GX23)
Lumens: 825, 800
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Light Technology: Fluorescent
Wattage: 13
Shape: PL-S (Single Tube), CFT (Flat Twin)
Volts AC: 120
Base: 2-Pin (GX23)