LED Downlight

Item #: 0189471

Cat #: CLL LR6-7L-35K-GU24-E26

UPC: 849665007951

Company wide:
0 in stock
LED Downlight, 6", 7.5 W, 120 V, 650 Lumen, 3500K, GU24, E26 Adapter, Dimming

Overview

LED Downlight, 6", 7.5 W, 120 V, 650 Lumen, 3500K, GU24, E26 Adapter, Dimming

The LR6 LED retrofit downlight delivers up to 1800 lumens of exceptional 90+ CRI light while achieving efficacy of 100 lumens per watt. This breakthrough performance is achieved by combining the high efficacy and high-quality light of Cree TrueWhite Technology, allowing up to 150 watts of incandescent light or 52 watts of fluorescent light to be replaced using only 22 watts. Available in four color temperatures with a variety of snap-in reflector options, the LR6 fixture is designed to easily retrofit into new or existing 6-inch housings, making it ideal for commercial new construction or retrofit applications.

Also known as: 849665007951, CLL LR6-7L-35K-GU24-E26, CLLLR67L35KGU24E26

Specifications

Base: Medium Screw (E26), 2-Pin Twist Lock (GU24)
Volts AC: 120
Color Temperature: 3500 (Neutral White)
Wattage: 7.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26), 2-Pin Twist Lock (GU24)
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC: 120
Wattage: 7.500
Dimmable: Yes