This product has been discontinued.

Spa Panel, 60A, 1PH, 120/240VAC, CH Type, Self Test, GFCI, NEMA 3R
Item #: 0189438
Cat #: CH60SPAST
UPC: 786685969909
Company wide:
0
in stock
Discontinued
Documents & Guides
60 Amps, 120/240V AC, 1-Phase, NEMA 3R, Surface Mount, Metallic Enclosure. Includes: (1) 60 Amp GFCI Circuit Breaker (CH260GF) & ground fault self-test feature . Enclosure Dims: H: 9.50", W: 4.50", D: 3.13".
Overview
60 Amps, 120/240V AC, 1-Phase, NEMA 3R, Surface Mount, Metallic Enclosure. Includes: (1) 60 Amp GFCI Circuit Breaker (CH260GF) & ground fault self-test feature . Enclosure Dims: H: 9.50", W: 4.50", D: 3.13".
Eaton spa panels save time and money with simplified installation procedures and easy-access features. They meet all NEC requirements, offer reliable protection for spa pumps and hot tubs, and provide a ground fault circuit interruption device and a disconnect switch in a single simple device.
Also known as: 786685969909, CH60SPAST, CUTCH60SPAST
Specifications
| Family / Style: | CH |
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Mounting: | Surface |
| Amps: | 60 |
| IP/NEMA Rating: | NEMA 3R |
| Family / Style: | CH |
| Volts AC: | 120, 240 |
| Amps: | 60 |
| Poles: | 2 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 3R |