Spa Panel, 50A, 1PH, 120/240VAC, CH Type, Self Test, GFCI, NEMA 3R

Item #: 0189437

Cat #: CH50SPAST

UPC: 786685969893

Company wide:
0 in stock
Documents & Guides
Eaton CH 3/4 Inch, Spa Panel-Quick Pro, 4 Circuits, Single-Phase, 3-Wire, 50 Amp, #14 - 1/0 AWG Cu/Al, Ground Fault Self-Test Feature

Overview

Eaton CH 3/4 Inch, Spa Panel-Quick Pro, 4 Circuits, Single-Phase, 3-Wire, 50 Amp, #14 - 1/0 AWG Cu/Al, Ground Fault Self-Test Feature

Eaton spa panels save time and money with simplified installation procedures and easy-access features. They meet all NEC requirements, offer reliable protection for spa pumps and hot tubs, and provide a ground fault circuit interruption device and a disconnect switch in a single simple device.

Also known as: 786685969893, CH50SPAST, CUTCH50SPAST

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Mounting: Surface
Amps: 50
IP/NEMA Rating: NEMA 3R
Family / Style: CH
Volts AC: 120, 240
Amps: 50
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R