Spa Panel, 50A, 1PH, 120/240VAC, BR Type, Self Test, GFCI, NEMA 3R

Item #: 0189436

Cat #: BR50SPAST

UPC: 786685969923

$ 201.05 EA
Company wide:
10 in stock
Documents & Guides
50 Amps, 120/240V AC, 1-Phase, NEMA 3R, Self Test, Surface Mount, Metallic Enclosure. Includes: (1) 50 Amp GFCI Circuit Breaker (GFTCB250). Enclosure Dims: H: 9.50", W: 4.50", D: 3.13"

Overview

50 Amps, 120/240V AC, 1-Phase, NEMA 3R, Self Test, Surface Mount, Metallic Enclosure. Includes: (1) 50 Amp GFCI Circuit Breaker (GFTCB250). Enclosure Dims: H: 9.50", W: 4.50", D: 3.13"

Eaton spa panels save time and money with simplified installation procedures and easy-access features. They meet all NEC requirements, offer reliable protection for spa pumps and hot tubs, and provide a ground fault circuit interruption device and a disconnect switch in a single simple device.

Also known as: 786685969923, BR50SPAST, CUTBR50SPAST, hot tub disconnect, Spa disconnect

Specifications

Poles: 2
Volts AC: 120, 240
Mounting: Surface
Family / Style: BR
Amps: 50
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
Amps: 50
Volts AC: 120, 240
Family / Style: BR
IP/NEMA Rating: NEMA 3R