60A, 2P, 120/240V Air Conditioning Disconnect, Fused

Item #: 0189429

Cat #: DPF222RGF20WTST

UPC: 786685982359

$ 254.56 EA
Company wide:
148 in stock
Documents & Guides
Air Conditioning Disconnect, Pullout, Fused, 60 AMP, 2-Pole, 120/240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R, Includes 20 Amp Type WRTR GFCI Receptacle. Enclosure Dims: H: 13.00", W: 7.50", D: 4.75".

Overview

Air Conditioning Disconnect, Pullout, Fused, 60 AMP, 2-Pole, 120/240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R, Includes 20 Amp Type WRTR GFCI Receptacle. Enclosure Dims: H: 13.00", W: 7.50", D: 4.75".

An air conditioning disconnect (ACD) is a disconnect located between a loadcenter (distribution panel) and air conditioner. Eaton’s ACD product line provides an installer or repair personnel with a visible disconnecting means when performing maintenance. ACDs are also known as disconnects, pullouts or air conditioning switches.

Also known as: 786685982359, DPF222RGF20WTST, CUTDPF222RGF20WTST

Specifications

Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 60