Air Conditioning Disconnect, Pullout, Fused, 30A, 2P, 120/240V

Item #: 0189426

Cat #: DPF221RGF20WTST

UPC: 786685982328

$ 254.56 EA
Company wide:
164 in stock
Documents & Guides
Air Conditioning Disconnect, Pullout, Fused, 30 AMP, 2-Pole, 120/240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R, Includes Self Test 20 Amp Type WRTR GFCI, Enclosure Dims: H: 13.00", W: 7.50", D: 4.75"

Overview

Air Conditioning Disconnect, Pullout, Fused, 30 AMP, 2-Pole, 120/240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R, Includes Self Test 20 Amp Type WRTR GFCI, Enclosure Dims: H: 13.00", W: 7.50", D: 4.75"

An air conditioning disconnect (ACD) is a disconnect located between a loadcenter (distribution panel) and air conditioner. Eaton’s ACD product line provides an installer or repair personnel with a visible disconnecting means when performing maintenance. ACDs are also known as disconnects, pullouts or air conditioning switches.

Also known as: 786685982328, DPF221RGF20WTST, CUTDPF221RGF20WTST

Specifications

Poles: 2
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 2
Amps: 30
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 240