Noble Pro LED Line Voltage Task Lighting Interconnect Cord

Item #: 0189423

Cat #: XLCC24WH

UPC: 37949358398

$ 3.50 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
Documents & Guides
Noble Pro LED Line Voltage Task Lighting Interconnect Cord, 24", White

Overview

Noble Pro LED Line Voltage Task Lighting Interconnect Cord, 24", White
Also known as: 37949358398, XLCC24WH, AFXXLCC24WH

Specifications

Length: 2 ft
Color: White
Length: 2 ft
Color: White

Customer Reviews

No reviews for this product
(0)