
LED Undercabinet Light, 9", White
Item #: 0189422
Cat #: NLLP9WH
UPC: 379493989292
Company wide:
0
in stock
Documents & Guides
LED Under Cabinet Fixture, 4.6 Watt, 120 Volt, Length: 9", Color: White
Overview
LED Under Cabinet Fixture, 4.6 Watt, 120 Volt, Length: 9", Color: White
Also known as: 379493989292, NLLP9WH, AFXNLLP9WH
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable |
| Volts AC: | 120 |
| Color: | White |
| Length: | 9 in |
| Wattage: | 4.600 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable |
| Color: | White |
| Wattage: | 4.600 |
| Dimmable: | Yes |
| Volts AC: | 120 |
| Length: | 9 in |
| Light Technology: | LED |