SY 18/4STRCU OAS CMR/CL3R GY 1000BX

Item #: 0189407

Cat #: R40005-1B

UPC: 079407831135

$ 0.39 FT
Company wide:
152,500 in stock
Documents & Guides
"WIRE, 18/4 OAS CMR/CL3R GY 1M'PO" 1000 FT

Overview

"WIRE, 18/4 OAS CMR/CL3R GY 1M'PO" 1000 FT

Applications include remote control, signalling and power-limited circuits per NEC Artocle 725 22. Security, sound and audio, speaker cable, public address, intercom, sound reinforcement, alarm and access control circuits and power-limited controls.

Also known as: 079407831135, R40005-1B, 184CL3RSGASTRPPX1K

Specifications

Gauge: 18 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Riser
Conductors: 4
Shielding: Shielded
Gauge: 18 AWG
Length: 1000 ft
Color: Gray
Conductors: 4
Volts AC: 300
Material: Copper
Jacket: Riser
Shielding: Shielded