
Switch Box, Gangable, 3" x 2", 2-1/2" Deep, Steel
Item #: 0189404
Cat #: 508
UPC: 050169005088
$ 39.21 EA
Company wide:
0
in stock
3" x 2" Switch Box, Old Work, Sheet Rock Max., Plaster Ears, 2-1/2" Deep, End Knockouts: (2) 1/2", Steel
Overview
3" x 2" Switch Box, Old Work, Sheet Rock Max., Plaster Ears, 2-1/2" Deep, End Knockouts: (2) 1/2", Steel
RACO Switch boxes are used to house wiring devices such as switches or outlets
Also known as: 050169005088, 508, RAC508
Features & Benefits
- 3 in. x 2 in., 2-1/2 in. deep
- Non-gangable
- Supplied with two 1/2 in. knockouts
- Includes plaster ears and saddle bracket for "cut-in" or "old work" applications
- 12.5 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/2 in |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Cubic Inches: | 12.500 in³ |
| Knockout Diameter: | 1/2 in |
| Depth: | 2 1/2 in |
| Standards: | California Proposition 65 |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 12.500 in³ |