Fluorescent Lamp, High Output, T5, 45", 54W, 4100K

Item #: 0189395

Cat #: FP54/841/HO/ECO

UPC: 046135209062

Company wide:
0 in stock
Fluorescent Lamp, High Output, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4450, CRI: 85, Color Temp: 4100K, Length: 45 inch, Standard Case Qty: 40 *Sylvania Part # 20906* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, High Output, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4450, CRI: 85, Color Temp: 4100K, Length: 45 inch, Standard Case Qty: 40 *Sylvania Part # 20906* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

PENTRON HO ECOLOGIC T5 linear fluorescent lamps offer a high quality lighting solution for applications where aesthetics and/or high lumen output and long life are important. With a small lamp profile of 5/8" and lumen output that is almost twice that of T8 fluorescent lamps, these lamps offer the prospect of small luminaire designs capable of delivering illuminance levels satisfying general ambient lighting requirements ranging from general office and classrooms to industrial manufacturing. PENTRON HO ECOLOGIC T5 linear lamps are available in 2, 3, 4 and 5-foot lengths and offer a wide range of color temperatures: 3000K, 3500K, 4100K, 5000K and 6500K with up to 40,000 hours life and excellent lumen maintenance and CRI. These lamps are ideally paired with QUICKTRONIC® QHE PROStart® ballasts and the system is covered by a comprehensive QUICK 60+® system warranty

Also known as: 046135209062, FP54/841/HO/ECO, LDVFP54841HOECO

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 54
Color Rendering Index (CRI): 85
Lumens: 4450
Length: 45 in
Material: Glass
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Length: 45 in
Light Technology: Fluorescent
Wattage: 54
Lumens: 4450
Material: Glass
Base: Miniature Bi-Pin (G5)