CALBRITE S60750CN00 3/4 X 5 SS NIPPLE 316

Item #: 0189343

Cat #: S60750CN00

UPC: 847656004903

$ 25.10 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CALBRITE S60750CN00 3/4 X 5 SS NIPPLE 316

Overview

CALBRITE S60750CN00 3/4 X 5 SS NIPPLE 316
Also known as: 847656004903, S60750CN00, CLBS60750CN00

Specifications

Color: Gray
Height: 2 3/4 in
Gangs: 1
Width: 4 1/2 in
Color: Gray
Gangs: 1
Height: 2 3/4 in
Width: 4 1/2 in