Fostoria Infrared Heater Electric Overhead

Item #: 0189307

Cat #: FSS14481

UPC: 686334488198

$ 1146.62 EA
Company wide:
0 in stock
Documents & Guides
TPI Fostoria Infrared Heater FSS-1448-1 Electric Overhead 1.45 kW 480V. • High-Density medium wave radiant heat, with 60° symmetric heat pattern. Approximately 78.5% efficient vs 50% efficiency of metal sheath elements. More uniform heat pattern than metal sheath.

Overview

TPI Fostoria Infrared Heater FSS-1448-1 Electric Overhead 1.45 kW 480V. • High-Density medium wave radiant heat, with 60° symmetric heat pattern. Approximately 78.5% efficient vs 50% efficiency of metal sheath elements. More uniform heat pattern than metal sheath.
Also known as: 686334488198, FSS14481, TPIFSS14481

Specifications

Volts AC: 480
Wattage: 1450
Length: 26 in
Standards: California Proposition 65
Volts AC: 480
Length: 26 in
Wattage: 1450
Standards: California Proposition 65