Panel Extender #10-32x.50,4

Item #: 0189242

Cat #: APE050

UPC: 783510366704

$ 51.20 EA
Company wide:
0 in stock
Documents & Guides
Threaded Panel Extenders, #10-32x.50, Steel

Overview

Threaded Panel Extenders, #10-32x.50, Steel

Threaded Panel Extenders are made of plated steel and designed to raise the panel mounting surface. Extenders attach to threaded internal pads. Male and female thread size is 10-32. Each kit contains 4 extenders.

Also known as: 783510366704, APE050, HOFAPE050

Features & Benefits

  • Each kit contains 4 extenders

Specifications

Length: 0.500 in
Finish: Zinc Plated
Weight: 0.060 lb
Length: 0.500 in
Weight: 0.060 lb
Finish: Zinc Plated