Flanged Fork, Nylon Insulated, WR: 12 - 10, Stud Size: 10

Item #: 0189200

Cat #: MNG10-10FFBX

UPC: 051128589885

$ 2.22 EA
Company wide:
0 in stock
Documents & Guides
Flanged Fork, Nylon Insulated, Wire Range: 12 - 10, Stud Size: 10, Color: Yellow, 500/PK

Overview

Flanged Fork, Nylon Insulated, Wire Range: 12 - 10, Stud Size: 10, Color: Yellow, 500/PK

3M™ Scotchlok™ Flanged Block Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, seamless brass sleeve to guide the wire into position. The abrasion-resistant, flared, nylon-sleeve insulation ensures a positive grip and has a stepped design for mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128589885, MNG10-10FFBX, MMMMNG1010FFBX

Specifications

Size: 10
Volts AC: 600
Material: Nylon
Color: Yellow
Allowable Gauge Range: 12 - 10
Size: 10
Material: Nylon
Allowable Gauge Range: 12 - 10
Volts AC: 600
Color: Yellow