175 Amp Non-Time-Delay Low Voltage Limiter, 32V

Item #: 0189180

Cat #: ANL-175

UPC: 051712706155

$ 172.78 EA
Company wide:
0 in stock
Documents & Guides
175 Amp Non-Time-Delay Low Voltage Aircraft Limiter, 32Vac/80Vdc, 6,000A IR AC, 2700A IR DC

Overview

175 Amp Non-Time-Delay Low Voltage Aircraft Limiter, 32Vac/80Vdc, 6,000A IR AC, 2700A IR DC
Also known as: 051712706155, ANL-175, BUSANL175

Specifications

Type: Current-Limiting, Fuse
Speed: Non-Time Delay
Interrupt Rating DC: 2.700 kA, 6 kA
Type: Current-Limiting, Fuse
Interrupt Rating DC: 2.700 kA, 6 kA
Speed: Non-Time Delay