Linear Spread Lens, 2"

Item #: 0189173

Cat #: L115

UPC: 662400136811

Call for price
Company wide:
0 in stock
Documents & Guides
Linear Spread Lens, 2 Inch

Overview

Linear Spread Lens, 2 Inch
Also known as: 662400136811, L115, HALL115

Specifications

Size: 2 in
Size: 2 in