ETN E57SAL30A4 Short Barrel Inducti

Item #: 0189156

Cat #: E57SAL30A4

UPC: 782113685489

$ 343.54 EA
Company wide:
0 in stock
Documents & Guides
ETN E57SAL30A4 Short Barrel I

Overview

ETN E57SAL30A4 Short Barrel I
Also known as: 782113685489, E57SAL30A4, CUTE57SAL30A4

Specifications

Range: 10 mm
Length: 2 m
Diameter: 30 mm
Material: Stainless Steel
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Amps: 0.500
Mounting: Threaded
Volts AC Range: 20 - 250
Range: 10 mm
Diameter: 30 mm
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Mounting: Threaded
Length: 2 m
Material: Stainless Steel
Amps: 0.500
Volts AC Range: 20 - 250