16 TFFN Stranded Copper, Blue

Item #: 0189144

Cat #: M516ST05

UPC:

Company wide:
0 in stock
16 TFFN Stranded Copper, Blue, 600 Volts

Overview

16 TFFN Stranded Copper, Blue, 600 Volts

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: M516ST05, OMNM516ST05

Specifications

Color: Blue
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Stranded
Color: Blue
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded
Material: Copper
Conductors: 1
Jacket: Nylon