Surge Protection Device

Item #: 0189091

Cat #: SP2-240S

UPC: 786685886534

Company wide:
0 in stock
Surge Protection Device, Split-phase, Three-wire, 120/240V, 150 Vac , 700 VPR L-N, 1200 VPR L-L, Three connection points

Overview

Surge Protection Device, Split-phase, Three-wire, 120/240V, 150 Vac , 700 VPR L-N, 1200 VPR L-L, Three connection points

Eaton's SP2 side mounted surge protection series meets the surge protection needs of light commercial and original equipment manufacturer's applications. ItÆs a cost-effective compact solution utilizing rear-nipple form factor for direct substitution in many OEM applications. The units also feature a health indicator providing a quick visual confirmation that full protection is enabled. The SP2 series is typically hardwired to panelboards or control panels with a rating of up to 200 amps and are available for use on most common system voltages.

Also known as: 786685886534, SP2-240S, CUTSP2240S

Specifications

Mounting: Panel
Phase: 2
Volts AC: 120, 240
IP/NEMA Rating: NEMA 4
Mounting: Panel
Volts AC: 120, 240
Phase: 2
IP/NEMA Rating: NEMA 4