SP2 - Type 1, 1 SPD.

Item #: 0189090

Cat #: SP2-240

UPC: 786685886527

Company wide:
0 in stock
Surge Protection Device, 2-Mode, Type 1, 1-Phase Delta, 240V AC, Max Surge Current Per Phase: 50 kA, NEMA 4, Panel Mount.

Overview

Surge Protection Device, 2-Mode, Type 1, 1-Phase Delta, 240V AC, Max Surge Current Per Phase: 50 kA, NEMA 4, Panel Mount.
Also known as: 786685886527, SP2-240, CUTSP2240

Specifications

Mounting: Panel
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 4
Interrupt Rating AC: 50 kA
Mounting: Panel
Volts AC: 240
Interrupt Rating AC: 50 kA
Phase: 1
IP/NEMA Rating: NEMA 4