3/8" Liquidtight Steel Flex, UL Listed, Type UA, Gray, 1000' Reel

Item #: 0189087

Cat #: 38LTULX1000

UPC: 077680119919

$ 2.19 FT
Company wide:
0 in stock
Documents & Guides
3/8 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 1000 Foot Reel, Integral Bonding Strip

Overview

3/8 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 1000 Foot Reel, Integral Bonding Strip

A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.

Also known as: 077680119919, 38LTULX1000

Specifications

Length: 1000 ft
Jacket: PVC
Color: Gray
Diameter: 3/8 in
Material: Steel
Package Type: Reel
Type: Type UA
Length: 1000 ft
Color: Gray
Material: Steel
Type: Type UA
Jacket: PVC
Diameter: 3/8 in
Package Type: Reel