15 Amp, 125 Volt Tamper Resistant GFCI, Tuape

Item #: 0189057

Cat #: SCR-15-GFST-TP

UPC: 784276159081

$ 120.15 EA
Company wide:
1 in stock
Documents & Guides
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Tuape

Overview

15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Tuape

Satin Colors tamper resistant, Self-testing GFCI receptacle, 15A in taupe

Also known as: 784276159081, SCR-15-GFST-TP, LUTSCR15GFSTTP

Specifications

Mounting: Insert
Color: Taupe
Amps: 15
Gangs: 1
Volts AC: 125
Mounting: Insert
Amps: 15
Volts AC: 125
Color: Taupe
Gangs: 1