Freedom Iec Full Voltage Non-reversing Contactor

Item #: 0189048

Cat #: CE15AN3AB

UPC: 782113777870

$ 350.43 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size A, 3-pole, No Auxiliarycontact, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size A, 3-pole, No Auxiliarycontact, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil
Also known as: 782113777870, CE15AN3AB, CUTCE15AN3AB

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor