2 IN EXP FTG ALUM

Item #: 0189001

Cat #: AX8200A

UPC: 783126001389

$ 1041.27 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type AX-8 Expansion Fitting, Trade Size: 2 IN, 3-1/2 IN Outside Diameter, Length: 10-5/8 IN, Flexibility: RMC And IMC, Copper-Free Aluminum, Third Party Certification: UL File Number E-11853 Per NEC 250.98, CSA 11584, Applicable Third

Overview

OZ-Gedney Type AX-8 Expansion Fitting, Trade Size: 2 IN, 3-1/2 IN Outside Diameter, Length: 10-5/8 IN, Flexibility: RMC And IMC, Copper-Free Aluminum, Third Party Certification: UL File Number E-11853 Per NEC 250.98, CSA 11584, Applicable Third
Also known as: 783126001389, AX8200A, OZGAX8200A

Specifications

Length: 7 1/8 in
Diameter: 2 in
Material: Aluminum
Length: 7 1/8 in
Material: Aluminum
Diameter: 2 in